Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bryant 9200IL Hospital Grade, 15A, 125V Receptacle, Illuminated Face, Ivory
See all 59 items in product family

Bryant 9200IL Hospital Grade, 15A, 125V Receptacle, Illuminated Face, Ivory

Item #: WBB222682

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.75
Product Information
Customer Review
Product Q&A
Construction:
  • Base Material: Nylon
  • Face Material: Nylon
  • Line Contacts: High Performance Brass (nickel plated)
  • Clamp Nut: Brass
  • Mounting Yoke: .050" (1.3) Steel (nickel & brass plated)
  • Grounding Screws: Combination Brass #8-32
  • Grounding Clamp Nut: Brass
  • Auto Ground Clip: High Performance Brass, Tin Plated
  • Mounting Screw: Combination Steel Zinc-Plated
  • Terminal Identification: Terminals identified in accordance with UL 498 (Brass, White and Green)
  • Terminal Accommodation: #14-#10 AWG (solid or Stranded) copper conductor only
Technical Specs:
  • Dielectric Voltage: Withstands 2000V minimum
  • Maximum Working Voltage: 250V
  • Current Interrupting: Certified for current interrupting at full rated current
  • Temperature rise: Max. 30 deg. C temperature rise at full rated current after 50 cycles overload at 150% rated current with direct current
  • Flammability: UL 94 V2
  • Operating Temperature: Maximum Continuous 60 deg C, Minimum -40 deg C (w/o impact)
Standards:
  • UL Listed, File E2258, Guide RTRT.
  • NEMA#: 5 15R
  • CSA Listing: CSA Certified file #LR16215
  • UL Listing: UL Listed, File #E2258- Guide #RTRT
  • Federal Specifications: Verified under Fed. Spec WC596

Product Specifications

    • COLORIvory
    • AMPERAGE15
    • VOLTAGE125
    • MADE IN THE U.S.A.Yes
    • GRADEHospital
    • BRANDBryant
    • POLES AND WIRES2 Pole, 3 Wire
    • NEMA5-15
    • MANUFACTURERS PART NUMBER9200IL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!