Bryant 9300IG Hospital Grade, 20A, 125V Receptacle, Isolated Ground, Orange
See all 59 items in product family

Bryant 9300IG Hospital Grade, 20A, 125V Receptacle, Isolated Ground, Orange

Item #: WBB222690

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.25
Product Information
Customer Review
Product Q&A
Construction:
  • Base Material: Nylon
  • Face Material: Nylon
  • Line Contacts: High Performance Brass (nickel plated)
  • Clamp Nut: Brass
  • Mounting Yoke: .050" (1.3) Steel (nickel & brass plated)
  • Grounding Screws: Combination Brass #8-32
  • Grounding Clamp Nut: Brass
  • Auto Ground Clip: High Performance Brass, Tin Plated
  • Mounting Screw: Combination Steel Zinc-Plated
  • Terminal Identification: Terminals identified in accordance with UL 498 (Brass, White and Green)
  • Terminal Accommodation: #14-#10 AWG (solid or Stranded) copper conductor only
Technical Specs:
  • Dielectric Voltage: Withstands 2000V minimum
  • Maximum Working Voltage: 250V
  • Current Interrupting: Certified for current interrupting at full rated current
  • Temperature rise: Max. 30 deg. C temperature rise at full rated current after 50 cycles overload at 150% rated current with direct current
  • Flammability: UL 94 V2
  • Operating Temperature: Maximum Continuous 60 deg C, Minimum -40 deg C (w/o impact)
Standards:
  • UL Listed, File E2258, Guide RTRT.
  • NEMA#: 5 20R
  • CSA Listing: CSA Certified file #LR16215
  • UL Listing: UL Listed, File #E2258- Guide #RTRT
  • Federal Specifications: Verified under Fed. Spec WC596

Product Specifications

    • GRADEHospital
    • BRANDBryant
    • MANUFACTURERS PART NUMBER9300IG
    • NEMA5-20
    • MADE IN THE U.S.A.Yes
    • VOLTAGE125
    • AMPERAGE20
    • COLOROrange
    • POLES AND WIRES2 Pole, 3 Wire

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!