Bryant 7400BCR Weather Proof Neoprene Boot, Yellow
See all 7 items in product family

Bryant 7400BCR Weather Proof Neoprene Boot, Yellow

Item #: WBB214886

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.30
Product Information
Customer Review
Product Q&A
Bryant® Weather Protective Boot, Yellow

For Use with 2-pole 2-wire Straight Blade Nylon Plugs and Connectors and Nylon Midget Locking Plugs and Connectors, NEMA 1-15, ML-2 and ML-3. This Boot Helps Prevent Moisture, Dust and Other Contaminants from Infiltrating Plugs and Connectors. Neoprene Construction, Excellent Ozone and Weather Resistance, Resistant to Deteriorization by Oils and Heat. Ribbed Exterior Provides Firm Grip.

Product Specifications

    • BRANDBryant
    • TYPE9754NS and 9755N Mating Devices
    • GRADEIndustrial
    • VOLTAGE--
    • COLORYellow
    • MANUFACTURERS PART NUMBER7400BCR
    • MADE IN THE U.S.A.Yes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!