Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1050VA UPS OmniSmart Tower Line-Interactive 6 Outlets
See all 12 items in product family

1050VA UPS OmniSmart Tower Line-Interactive 6 Outlets

Item #: WBB226234

Sold By: globalindustrial.com

Expected ship date 03/27/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $352.00 Save up to 11%
Price: $311.95
Product Information
Customer Review
Product Q&A
1050VA UPS OmniSmart Tower Line-Interactive 6 Outlets

Tripp Lite's OMNI SMART 1050 line interactive UPS system offers voltage regulation, surge suppression and long lasting battery support for personal computers, internetworking equipment and other sensitive electronics. Supports a single entry level PC system for up to 60 minutes during power failures to facilitate a safe shutdown without data loss. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 75 volts and over voltages to 147 volts back to normal 120V levels, all without using battery power. Includes 6 battery supported outlets and 6 foot AC line cord. USB port enables optional safe unattended system shutdown in the case of extended power failure as well as continuous UPS and site power condition monitoring, USB cable included. PowerAlert software available via free download from www.tripplite.com. Built-in audible alarm and 5 front panel LEDs indicate status of line power, battery power, battery low/replace, voltage regulation and overload. 1050VA / 705 watt power handling ability supports multiple entry-level PCs, network workstations, point-of-sale terminals, small to medium business phone systems, audio/video workstations and heavily configured home theater systems. Offers 7 minutes battery runtime with a full load of 1050VA and 23 minutes with a half load of 525VA.

Product Specifications

    • RECEPTACLES6
    • CORD LENGTH FEET6
    • DEPTH INCHES7-3/16
    • WATTS705
    • MANUFACTURERS PART NUMBEROMNISMART1050
    • CONSTRUCTIONPVC
    • BRANDTripp Lite
    • COLORWhite
    • VOLT AMPS1050 VA
    • HEIGHT INCHES11-1/2
    • VOLTAGE120V
    • LIMITED WARRANTY2 Years
    • JOULES480
    • NEMA5-15R
    • OUTLET TYPE5-15R Outlets
    • WIDTH INCHES6-13/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.17.193:24