Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1400VA UPS OmniSmart Tower Line-Interactive 6 Outlets
See all 12 items in product family

1400VA UPS OmniSmart Tower Line-Interactive 6 Outlets

Item #: WBB226235

Sold By: globalindustrial.com

Expected ship date 02/13/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $570.00 Save up to 22%
Price: $444.95
Product Information
Customer Review
Product Q&A
1400VA UPS OmniSmart Tower Line-Interactive 6 Outlets

Tripp Lite's OMNI SMART 1400 line interactive UPS system offers voltage regulation, surge suppression and long lasting battery support for personal computers, internetworking equipment and other sensitive electronics. Supports a single entry level PC system for up to 75 minutes during power failures to facilitate a safe shutdown without data loss. Automatic Voltage Regulation (AVR) circuits regulate brownouts as low as 75 volts and over voltages to 147 volts back to normal 120V levels, all without using battery power. Includes 6 battery supported outlets and 6 foot AC line cord. USB port enables optional safe unattended system shutdown in the case of extended power failure as well as continuous UPS and site power condition monitoring, USB cable included. PowerAlert software available via free download from www.tripplite.com. Built-in audible alarm and 5 front panel LEDs indicate status of line power, battery power, battery low/replace, voltage regulation and overload. 1400VA/940 watt power handling ability supports multiple entry-level PCs, network workstations, point-of-sale terminals, small to medium business phone systems, audio/video workstations and heavily configured home theater systems. Offers 8 minutes battery runtime with a full load of 1400VA and 24 minutes with a half load of 700VA.

Product Specifications

    • JOULES480
    • CORD LENGTH FEET6
    • MANUFACTURERS PART NUMBEROMNISMART1400
    • COLORWhite
    • WATTS940
    • BRANDTripp Lite
    • HEIGHT INCHES12-13/16
    • DEPTH INCHES9-3/16
    • WIDTH INCHES7-1/2
    • VOLT AMPS1400 VA
    • OUTLET TYPE5-15R Outlets
    • RECEPTACLES6
    • NEMA5-15R
    • CONSTRUCTIONPVC
    • VOLTAGE120V
    • LIMITED WARRANTY2 Years

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

mostly excellent product

Your review: Our only complaint is that the way the electrical plugs are oriented and aligned, it makes it difficult to utilize all of the outlets if the cord has anything other than a straight plug.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:27