Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
300VA UPS Standby Small Footprint Tower 3 Outlets
See all 3 items in product family

300VA UPS Standby Small Footprint Tower 3 Outlets

Item #: WBB226298

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 105.95
Product Information
Customer Review
Product Q&A
300VA UPS Standby Small Footprint Tower 3 Outlets

Tripp Lite's BCPERS300 standby UPS system offers surge suppression and long lasting battery support for personal computers, internetworking equipment and other sensitive electronics. Internal UPS circuits support entry level PC systems for up to 15 minutes during power failures and brownouts so that connected equipment can be shutdown without data loss. Includes 3 UPS supported outlets. Built-in set of 2 front panel LEDs indicate line power and battery power status. 300VA/180 watt power handling ability supports entry-level PCs, point-of-sale equipment, small business phone systems and audio/video components. Offers 5 minutes battery runtime with a full load of 300VA and 17 minutes with a half load of 150VA. Supports user battery replacement via built-in access panel. 2 Year Limited Warranty. $100,000 connected equipment insurance (USA & Canada only).

Product Specifications

    • WATTS180
    • DEPTH INCHES5-1/2
    • VOLT AMPS300 VA
    • VOLTAGE120V
    • HEIGHT INCHES8-1/2
    • BRANDTripp Lite
    • NEMA5-15R
    • MANUFACTURERS PART NUMBERBCPERS300
    • COLORWhite
    • WIDTH INCHES4-3/16
    • CONSTRUCTIONPVC
    • LIMITED WARRANTY2 Years
    • RECEPTACLES3
    • OUTLET TYPE5-15R Outlets
    • CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed