Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
300VA UPS Ultra Compact Low Profile Standby 6 Outlets
See all 12 items in product family

300VA UPS Ultra Compact Low Profile Standby 6 Outlets

Item #: WBB226311

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Customer Review
Product Q&A
300VA UPS Ultra Compact Low Profile Standby 6 Outlets

Tripp Lite's INTERNETOFFICE300 UPS System provides complete power protection for your entire computer set-up. 300 VA power capacity maintains your Internet connection allowing you to work online through short blackouts or safely shut down during longer ones. Unique design features 6 outlets (3 UPS & surge + 3 surge-only outlets) and diagnostic LEDs. Built-in RJ45 jacks prevent surges from damaging your modem/fax/10BT equipment. A 6-ft. telephone cord is also included. $100,000 Ultimate Lifetime Insurance (USA & Canada Only) covers connected equipment.

Product Specifications

    • WATTS150
    • DEPTH INCHES4-1/2
    • VOLT AMPS300 VA
    • VOLTAGE120V
    • HEIGHT INCHES2-5/8
    • BRANDTripp Lite
    • NEMA5-15R
    • MANUFACTURERS PART NUMBERINTERNETOFFICE300
    • COLORBlack
    • WIDTH INCHES11
    • CONSTRUCTIONABS
    • LIMITED WARRANTY3 Years
    • RECEPTACLES6
    • OUTLET TYPE3 UPS Outlets, 3 Surge-only Outlets
    • CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!