Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
500VA UPS System Ultra Compact Tower Standby 120V 6 Outlets
See all 12 items in product family

500VA UPS System Ultra Compact Tower Standby 120V 6 Outlets

Item #: WBB226312

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 191.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
500VA UPS System Ultra Compact Tower Standby 120V 6 Outlets

Tripp Lite's INTERNETOFFICE500 standby UPS system offers surge suppression and long-lasting battery support for personal computers, internetworking equipment and other sensitive electronics. Internal UPS circuits support entry-level PC systems for up to 30 minutes during power failures and brownouts so that connected equipment can be shut down without data loss. Offers complete desktop power protection in an attractive gray tower configuration. Includes 3 battery-supported outlets for computer, monitor and one vital system peripheral, plus 3 additional surge suppression-only outlets for printers and other system accessories not requiring battery support. USB port enables optional unattended system shutdown without data loss in case of extended power failure; cable included. PowerAlert software available via FREE download from www.tripplite.com. Built-in 2-line phone suppression protects modem, fax machine, cordless phone or other peripheral with a standard one- or two-line dialup/DSL phone connection. Built-in audible alarm and 3 front-panel LEDs indicate line power status, battery power status and battery low/replace status. 500VA/280W power handling ability supports entry-level PCs, network workstations, point-of-sale equipment, small business phone systems, audio/video equipment and home theater systems.

Product Specifications

    • WATTS280
    • DEPTH INCHES7
    • VOLT AMPS500 VA
    • VOLTAGE120V
    • HEIGHT INCHES8-1/2
    • BRANDTripp Lite
    • NEMA5-15R
    • MANUFACTURERS PART NUMBERINTERNETOFFICE500
    • COLORWhite
    • WIDTH INCHES5-3/16
    • CONSTRUCTIONPVC
    • LIMITED WARRANTY3 Years
    • RECEPTACLES6
    • OUTLET TYPE3 UPS Outlets, 3 Surge-only Outlets
    • CORD LENGTH FEET6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!