Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
700VA UPS System Ultra Compact Tower Standby 120V 6Outlets
See all 12 items in product family

700VA UPS System Ultra Compact Tower Standby 120V 6Outlets

Item #: WBB226321

Sold By: globalindustrial.com

Expected ship date 07/17/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Customer Review
Product Q&A
700VA UPS System Ultra Compact Tower Standby 120V 6Outlets

Tripp Lite's INTERNETOFFICE700 standby UPS system offers surge suppression and long-lasting battery support for personal computers, internetworking equipment and other sensitive electronics. Internal UPS circuits support entry-level PC systems for up to 45 minutes during power failures and brownouts so that connected equipment can be shut down without data loss. Offers complete desktop power protection in an attractive gray tower configuration. Includes 3 battery-supported outlets for computer, monitor and one vital system peripheral, plus 3 additional surge suppression-only outlets for printers and other system accessories not requiring battery support. HID-compliant USB port enables optional unattended system shutdown without data loss in the case of extended power failure; USB cable included. HID compliant USB port enables integration with built-in power management and auto shutdown features of Windows and Mac OS X. PowerAlert software available via FREE download from es.tripplite.com. Built-in RJ45 TEL/Ethernet suppression jacks protect modem, fax machine, cordless phone or other peripheral with a standard single-line tel/DSL or data line connection. Built-in audible alarm and 3 front panel LEDs indicate line power status, battery power status and battery low/replace status.

Product Specifications

    • VOLT AMPS700 VA
    • WATTS425
    • WIDTH INCHES5-3/16
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES10-13/16
    • NEMA5-15R
    • CONSTRUCTIONPVC
    • CORD LENGTH FEET6
    • RECEPTACLES6
    • LIMITED WARRANTY3 Years
    • BRANDTripp Lite
    • VOLTAGE120V
    • OUTLET TYPE3 UPS Outlets, 3 Surge-only Outlets
    • COLORWhite
    • MANUFACTURERS PART NUMBERINTERNETOFFICE700

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!