Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Smart-UPS 1000VA USB & Serial RM 1U 120V
See all 39 items in product family

APC Smart-UPS 1000VA USB & Serial RM 1U 120V

Item #: WBB259102

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 941.00
Product Information
Customer Review
Product Q&A
APC Smart-UPS 1000VA USB & Serial RM 1U 120V

APC Smart-UPS, 640 Watts / 1000 VA,Input 120V / Output 120V, Interface Port DB-9 RS-232, SmartSlot, USB, Rack Height 1 U. Includes: CD with software, Rack Mounting brackets, Rack Mounting support rails, Smart UPS signalling RS-232 cable, USB cable, User Manual.
  • USB connectivity - Provides management of the UPS via a USB port (not available on all models).
  • Front-access servicing - Simplifies installation and maintenance while minimizing space requirements.
  • Boost and Trim Automatic Voltage Regulation (AVR) - Gives higher application availability by correcting low and high voltage conditions without using the battery.
  • Intelligent battery management - Maximizes battery performance, life, and reliability through intelligent, precision charging.
  • Power conditioning - Protects connected loads from surges, spikes, lightning, and other power disturbances.
  • Temperature-compensated battery charging - Prolongs battery life by regulating the charge voltage according to battery temperature.
  • Automatic restart of loads after UPS shutdown - Automatically starts up the connected equipment upon the return of utility power.
  • Automatic self-test - Periodic battery self-test ensures early detection of a battery that needs to be replaced.
  • Cold-start capable - Provides temporary battery power when the utility power is out.
  • Disconnected battery notification - Warns when a battery is not available to provide backup power.
  • Network manageable - Provides remote management of the UPS over the network.
  • Audible alarms - Actively let you know if the unit is on battery, if the battery is low or if there is an overload condition.
  • LED status indicators - Quickly understand unit and power status with visual indicators.
  • Serial Connectivity - Provides management of the UPS via a serial port.
  • USB connectivity - Provides management of the UPS via a USB port (not available on all models).
  • Disconnected battery notification - Warns when a battery is not available to provide backup power.
  • User-replaceable batteries - Increases availability by allowing a trained user to perform upgrades and replacements of the batteries reducing Mean Time to Repair (MTTR)
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Predictive failure notification - Provides early-warning fault analysis ensuring proactive component replacement.
  • Resettable circuit breakers - Enables a quick recovery from overload events.
  • Adjustable voltage-transfer points - Maximizes useful battery life by widening the input voltage window or tightening the output voltage regulation.
  • Adjustable voltage sensitivity - Provides the ability to adapt the UPS for optimal performance in specific power environments or generator applications.
  • Field-replaceable power distribution panel - Ensures compatibility with equipment that has different plug types.
  • Safety-agency approved - Ensures the product has been tested and approved to work safely with the connected service provider equipment and within the specified environment. UL, FCC, CE, C-Tick approvals.

Product Specifications

    • BATTERY TYPEMaintenance-free sealed Lead-Acid battery with suspended electrolyte : leakproof
    • BRANDAPC®
    • NOMINAL OUTPUT VOLTAGE120V
    • TYPICAL RECHARGE TIME2 hour(s)
    • CREST FACTORup to 5 : 1
    • MANUFACTURERS PART NUMBERSUA1000RM1U
    • OUTPUT FREQUENCY (SYNC TO MAINS)47 - 53 Hz for 50 Hz nominal,57 - 63 Hz for 60 Hz nominal
    • OUTPUT CONNECTIONS(4) NEMA 5-15R
    • OUTPUT POWER CAPACITY640 Watts / 1000 VA
    • WAVEFORM TYPESine wave
    • MAX. CONFIGURABLE POWER640 Watts / 1000 VA
    • CORD LENGTH FEET8 feet (2.44 meters)
    • NOMINAL INPUT VOLTAGE120V

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed