Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Smart-UPS RT 192V Battery Pack
See all 11 items in product family

APC Smart-UPS RT 192V Battery Pack

Item #: WBB259184

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,598.00
Product Information
Customer Review
Product Q&A
APC Smart-UPS RT 192V Battery Pack

Includes: Installation guide, User Manual.
  • User-replaceable batteries - Increases availability by allowing a trained user to perform upgrades and replacements of the batteries reducing Mean Time to Repair (MTTR)
  • Quick Plug-in Connections
  • Hot Swap Batteries

Product Specifications

    • OPERATING RELATIVE HUMIDITY0 - 95 Percent
    • STORAGE RELATIVE HUMIDITY0 - 95 Percent
    • REPLACEMENT BATTERY CARTRIDGE NOTEReplace all Batteries in Operation Together (UPS Internal and External Batteries
    • RBC™ QUANTITY2
    • BATTERY TYPEMaintenance-free Sealed Lead-Acid Battery with Suspended Electrolyte : Leakproof
    • RACK HEIGHT3U
    • INCLUDED BATTERY MODULES4
    • BATTERY MANUFACTURERPanasonic®
    • BATTERY VOLT-AMP-HOUR CAPACITY1920
    • BRANDAPC®
    • BATTERY MOUNTINGStand Alone Battery Stack
    • BATTERY BLOCKS PER STRING16
    • ENVIRONMENTAL COMPLIANCEChina RoHS
    • MANUFACTURERS PART NUMBERSURT192XLBP
    • COLORBlack
    • MAXIMUM WIDTH "17
    • EXPECTED BATTERY LIFE (YEARS)3 - 5
    • MAXIMUM HEIGHT "5
    • MAXIMUM DEPTH "26
    • LIMITED WARRANTY2 Years Repair or Replace, Optional On-site Warranties Available, Optional Exten
    • OPERATING ENVIRNOMENT °F32 to 104
    • WEIGHT200.4

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Manufacturer web page for this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed