Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 670144-005 Junction Block Surface Mount, 4 Position, 5 Pcs
See all 29 items in product family

Quick Cable 670144-005 Junction Block Surface Mount, 4 Position, 5 Pcs

Item #: WBB1150648

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($55.90)

List Price: $31.29 Save up to 11%
Price: $27.95
Product Information
Customer Review
Product Q&A
Quick Cable 670144-005 Junction Block Surface Mount, 4 Position, 5 Pcs

Features:
  • MagnaLugs Round Sight Hole
  • Made of 100% copper, tin plated for added conductivity and to resist corrosion
  • Heavy wall copper lugs 80% heavier wall than standard lugs
  • Wider pad for better electrical contact, thicker pad for greater strength and conductivity
  • Elbows and bent lugs are designed to reduce cable stress in confined space
  • Excellent for commercial and industrial applications
  • Exceeds SAE conductivity standards J163 and J1811
  • Conforms to TMC Recommended Practice RO104A, American Trucking Association, for closed eyelet terminals with antirotation feature (6200 and 6500 series)
  • MagnaLugs are listed by UL/CUL (UL STD 486A), when applied with Quick Cable HexCrimptools 4255, 4255R, 4255MR and 4255M
  • Use a crimp tool such as our HexCrimpfor solid dependable crimpss
  • Flameless installation, safe for shop or field repair
  • For Telecom, UPS, Utilities, Electric Generators
  • For Fire, Rescue, Ambulance and other Emergency Vehicles
  • Ideal for industrial applications, lift trucks and terminal blocks

Product Specifications

    • MANUFACTURERS PART NUMBER670144-005
    • DESCRIPTIONJunction Block Surface Mount
    • PACKAGE QUANTITY5 PCS/Bag
    • BRANDQuick Cable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!