Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Quick Cable 509690-001 Red Single Point Post, 3/8" Post, 1 Pc
See all 29 items in product family

Quick Cable 509690-001 Red Single Point Post, 3/8" Post, 1 Pc

Item #: WBB1150716

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 8 ($50.40)

List Price: $7.55 Save up to 17%
Price: $6.30
Product Information
Customer Review
Product Q&A
Quick Cable 509690-001 Red Single Point Post, 3/8" Post, 1 Pc

Features:
  • Terminal Protectors Elbow Terminal
  • Protects alternator and electrical system from shorts
  • Reduces the risk of battery explosion caused by sparks
  • High temperature PVC construction rated at 190°F (88°C)
  • Color coded for easy polarity identification
  • Conforms to SAE J1128 dielectric specifications meets USCG requirements

Product Specifications

    • AMPS250
    • POST3/8"
    • MANUFACTURERS PART NUMBER509690-001
    • DESCRIPTIONPost
    • COLORRed
    • TYPESingle Point
    • PACKAGE QUANTITY1 EACH
    • BASESmall
    • BRANDQuick Cable

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!