Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power Protection


(292 Items)
Sub Category
Inverters (23)
Remove
1000 Watt Pure Sine Wave Inverter 24V
Remove

      Items
1000 Watt Pure Sine Wave Inverter 24V 1000 Watt Pure Sine Wave Inverter 24V


1000 Watt Pure Sine Wave Inverter 24V
1000 Watt Pure Sine Wave Inverter 24V
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB851347
Price: $398.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

A solid choice for your mid-range power needs, the Go Power!™ GP-SW1000 pure sine wave inverter offers plenty of clean AC power for all your portable electronic equipment. The Go Power! GP-SW1000 inverter is ideal for handling sensitive loads and for improving AC equipment performance in systems available with 12 or 24 VDC input. A solid choice for powering electronic equipment like TVs, stereos, computers, or as a source of emergency backup power, the Go Power!™ GP-SW1000 is suitable for a range of applications.

Product Specifications
BRAND Go Power
LOW BATTERY SHUT-DOWN +-2% 20.0V
HEIGHT INCHES 6
WEIGHT LBS 11
LENGTH INCHES 17.5
CONTINUOUS WATTS 1000
OUTPUT WAVEFORM Pure Sine Wave
SURGE 2000
INPUT VOLTAGE 21.0-30 VDC
EFFICIENCY 85-92%
NO LOAD CURRENT DRAW / POWERSAVE 0.75A / 0.15A
PROTECTION Overload, Over-Temperature, Over-Voltage, And Low Voltage
LOW BATTERY ALARM +- 2% 21.0V
AC RECEPTACLE 2 GFCI
REMOTE PORT OPTION YES
HARDWIRE OPTION --
WIDTH INCHES 9


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


PowerVerter 3000W 12V DC to AC Permanent Mount Inverter PowerVerter3000

PowerVerter 3000W 12V DC to AC Permanent Mount Inverter PowerVerter3000

From $435.95
More Info
Add to Cart
PowerVerter 150W 12V DC to AC Portable Inverter with DC Auto Power Outlets

PowerVerter 150W 12V DC to AC Portable Inverter with DC Auto Power Outlets

From $33.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)