Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2000 Watt Pure Sine Wave Inverter 12V

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

2000 Watt Pure Sine Wave Inverter 12V

Item #: WBB851359

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $841.00
Product Information
Product Q&A
A solid choice for large loads that demand a clean, pure source of AC power, the Go Power!™ GP-SW2000 can run several appliances and still provide plenty of pure, clean power for the sensitive loads. Ideal for powering appliances, electronic equipment like TVs, stereos and computers, or as a source of emergency backup power, the Go Power!™ GP-SW2000 is suitable for a range of applications.

Product Specifications

    • NO LOAD CURRENT DRAW / POWERSAVE2.8A / 0.6A
    • EFFICIENCY85-92 Percent
    • LOW BATTERY ALARM +- 2%11.5V
    • AC RECEPTACLE2 GFCI
    • REMOTE PORT OPTIONYES
    • HARDWIRE OPTIONYES
    • LOW BATTERY SHUT-DOWN +-2%10.0V
    • BRANDGo Power
    • WIDTH INCHES10.5
    • HEIGHT INCHES10
    • WEIGHT LBS22
    • LENGTH INCHES18.5
    • CONTINUOUS WATTS2000
    • OUTPUT WAVEFORMPure Sine Wave
    • SURGE4000
    • INPUT VOLTAGE11.5-16 VDC
    • PROTECTIONOverload, Over-Temperature, Over-Voltage, And Low Voltage

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.