

 |
Browse Power Protection (292 Items) |
|
 |
2000 Watt Pure Sine Wave Inverter 24V |
| |
|
 |
|
 |
|
 |
|
|
|
2000 Watt Pure Sine Wave Inverter 24V
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB851360
|
|
|
|
Price: $797.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
A solid choice for large loads that demand a clean, pure source of AC power, the Go Power!™ GP-SW2000 can run several appliances and still provide plenty of pure, clean power for the sensitive loads. Ideal for powering appliances, electronic equipment like TVs, stereos and computers, or as a source of emergency backup power, the Go Power!™ GP-SW2000 is suitable for a range of applications.
|
| Product Specifications |
| BRAND |
Go Power |
| LOW BATTERY SHUT-DOWN +-2% |
20.0V |
| HEIGHT INCHES |
10 |
| WEIGHT LBS |
22 |
| LENGTH INCHES |
18.5 |
| CONTINUOUS WATTS |
2000 |
| OUTPUT WAVEFORM |
Pure Sine Wave |
| SURGE |
4000 |
| INPUT VOLTAGE |
21.0-30 VDC |
| EFFICIENCY |
85-92% |
| NO LOAD CURRENT DRAW / POWERSAVE |
1.5A / 0.3A |
| PROTECTION |
Overload, Over-Temperature, Over-Voltage, And Low Voltage |
| LOW BATTERY ALARM +- 2% |
21.0V |
| AC RECEPTACLE |
2 GFCI |
| REMOTE PORT OPTION |
YES |
| HARDWIRE OPTION |
YES |
| WIDTH INCHES |
10.5 |
|
|
|
|
|
|