Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
30 Amp Transfer Switch Quick Connect - Min Qty 2

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

30 Amp Transfer Switch Quick Connect - Min Qty 2

Item #: WBB851332

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($439.98)

Price: $219.99
Product Information
Product Q&A
The GP-TS is a prewired and circuit protected version of the TS-30, designed with special features to simplify and speed up installation. It includes a cable with built-in plug to connect the inverter output and a receptacle that powers your converter only when shore power is available.

Product Specifications

    • WEIGHT LBS7
    • HEIGHT INCHES5
    • CONTINUOUS WATTS--
    • OUTPUT WAVEFORM--
    • SURGE--
    • INPUT VOLTAGE--
    • BRANDGo Power
    • WIDTH INCHES11
    • EFFICIENCY--
    • NO LOAD CURRENT DRAW / POWERSAVE--
    • PROTECTION--
    • LOW BATTERY ALARM +- 2%--
    • AC RECEPTACLE--
    • REMOTE PORT OPTION--
    • HARDWIRE OPTION--
    • LOW BATTERY SHUT-DOWN +-2%--
    • LENGTH INCHES14

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.