Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power Protection


(292 Items)
Sub Category
Inverters (23)
Remove
300 Watt Pure Sine Wave Inverter 24V
Remove

      Items
300 Watt Pure Sine Wave Inverter 24V 300 Watt Pure Sine Wave Inverter 24V


300 Watt Pure Sine Wave Inverter 24V
300 Watt Pure Sine Wave Inverter 24V
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB851328
Price: $169.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

For smaller loads under 300 watts, the Go Power!™ GP-SW300 pure sine inverter is perfect. Good for small loads that demand a reliable source of clean pure power. A good choice for powering electronic equipment like TVs, stereos, laptops computers, satellite systems, and most small-load electrical equipment, the Go Power!™ GP-SW300 is suitable for a range of applications.

Product Specifications
LOW BATTERY SHUT-DOWN +-2% 20.0V
HARDWIRE OPTION --
REMOTE PORT OPTION YES
AC RECEPTACLE 2 GFCI
LOW BATTERY ALARM +- 2% 21.0V
PROTECTION Overload, Over-Temperature, Over-Voltage, And Low Voltage
NO LOAD CURRENT DRAW / POWERSAVE 0.23A
EFFICIENCY 80-90%
OUTPUT WAVEFORM Pure Sine Wave
SURGE 450
INPUT VOLTAGE 21.0-30 VDC
BRAND Go Power
WIDTH INCHES 8.2
HEIGHT INCHES 2.92
WEIGHT LBS 4.62
LENGTH INCHES 11.6
CONTINUOUS WATTS 300


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


PowerVerter 3000W 12V DC to AC Permanent Mount Inverter PowerVerter3000

PowerVerter 3000W 12V DC to AC Permanent Mount Inverter PowerVerter3000

From $435.95
More Info
Add to Cart
PowerVerter 150W 12V DC to AC Portable Inverter with DC Auto Power Outlets

PowerVerter 150W 12V DC to AC Portable Inverter with DC Auto Power Outlets

From $33.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)