Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power Protection


(292 Items)
Sub Category
Inverters (23)
Remove
3000 Watt Modified Sine Wave Inverter 12V
Remove

      Items
3000 Watt Modified Sine Wave Inverter 12V 3000 Watt Modified Sine Wave Inverter 12V


3000 Watt Modified Sine Wave Inverter 12V
Email This Page Printer Friendly Version
3000 Watt Modified Sine Wave Inverter 12V
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB851342
Price: $343.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

GP-3000HD (Heavy Duty) provides enough power to run several appliances at once. With a 3000-watt output, the GP-3000HD is the best choice for most large power requirements. Plug your appliances directly into the unit's four AC outlets, or wire the GP-3000HD into your electrical system using the optional Go Power! transfer switch. Ideal for powering several appliances, or as a source of emergency back-up power, the Go Power!™ GP-3000HD is suitable for a range of applications.

Product Specifications
BRAND Go Power
LOW BATTERY SHUT-DOWN +-2% 10.0V
HEIGHT INCHES 10
WEIGHT LBS 18
LENGTH INCHES 18
CONTINUOUS WATTS 3000
OUTPUT WAVEFORM Modified Sine Wave
SURGE 6000
INPUT VOLTAGE 10-15 VDC
EFFICIENCY 80-90%
NO LOAD CURRENT DRAW / POWERSAVE 1.5A
PROTECTION Overload, Over-Temperature, Over-Voltage, And Low Voltage
LOW BATTERY ALARM +- 2% 10.5V
AC RECEPTACLE 4
REMOTE PORT OPTION YES
HARDWIRE OPTION YES
WIDTH INCHES 13


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


PowerVerter 3000W 12V DC to AC Permanent Mount Inverter PowerVerter3000

PowerVerter 3000W 12V DC to AC Permanent Mount Inverter PowerVerter3000

From $435.95
More Info
Add to Cart
PowerVerter 150W 12V DC to AC Portable Inverter with DC Auto Power Outlets

PowerVerter 150W 12V DC to AC Portable Inverter with DC Auto Power Outlets

From $33.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)