Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 32120-DY3 3-Phase Branch Panel Mount Surge Protection Device

Rollover image to zoom in

Click image to enlarge

See all 13 items in product family

Leviton 32120-DY3 3-Phase Branch Panel Mount Surge Protection Device

Item #: WBB385271

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 520.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Leviton 32120-DY3 120/208V 3-Phase Wye Or Delta, Surge Panel

Specifications:
  • 120/208V 3-Phase Wye Or Delta
  • Surge Panel
  • DHC and X10 Compatible
  • 80Ka L-N Max Surge Current
  • NEMA 3R Enclosure

Product Specifications

    • MANUFACTURERS PART NUMBER32120-DY3
    • GRADEIndustrial
    • ENCLOSURE TYPEOutdoor
    • BRANDLeviton
    • VOLTAGE120/208V
    • COLORGray

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!