Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 51120-1 120/240V Surge Protective Panel, Residential, NEMA-1 Enclosure
See all 13 items in product family

Leviton 51120-1 120/240V Surge Protective Panel, Residential, NEMA-1 Enclosure

Item #: WBB385277

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $218.95
Product Information
Customer Review
Product Q&A
Leviton 51120-1 120/240 Volt Panel Protector 4-Mode Protection

Specifications:
  • 120/240 Volt Panel Protector 4-Mode Protection
  • Light Commercial/Residential Grade
  • NEMA 1 Enclosure

Product Specifications

    • GRADEResidential
    • ENCLOSURE TYPENEMA-1
    • BRANDLeviton
    • COLORGray
    • MANUFACTURERS PART NUMBER51120-1
    • VOLTAGE120/240V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.168.74:24