Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 5280 15a 125v Decora Duplex Receptacle, Self Grounding, Brown - Min Qty 5
See all 45 items in product family

Leviton 5280 15a 125v Decora Duplex Receptacle, Self Grounding, Brown - Min Qty 5

Item #: WBB385218

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($164.75)

List Price: $33.95 Save up to 3%
Price: $32.95
Product Information
Customer Review
Product Q&A
Leviton 5280 15-Amp 125-Volt Decora Plus Duplex Receptacle, Self Grounding

Catalog Numbers Series 5280 and 5380 and 7280 and 7380duplex receptacles provide hard-wired, point-of-use surge protection for electronic equipment used on 15 Amp and20 Amp 125 Volt branch circuits. Both receptacles are available in conventional ground and Isolated Ground (-IG) versions. Catalog Number Series 5280 and 5380 and 7280 and 7380 duplex receptacles are designed for use where transient voltage surge suppressors are specified and hard-wired devices are preferred. The receptacles come with
  • Ideal for point-of-use surge protection in industrial, commercial and residential applications
  • Normal and common mode surge protection (line to neutral, neutral to ground, and line to ground)
  • LED monitor/indicator light shows protection status at a glance
  • Decora designer-style receptacle compliments any interior and coordinates with Leviton's complete line of Decora wiring devices
  • Single-gang matching wall plate included

Product Specifications

    • VOLTAGE125V
    • COLORBrown
    • MANUFACTURERS PART NUMBER5280
    • BRANDLeviton
    • AMPS15A
    • eP JOULE RATING720
    • GRADECommercial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!