Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8280-W Decora Dplx Surge Prot Recpt, Indicator Light & Alarm, 15a, White - Min Qty 4
See all 45 items in product family

Leviton 8280-W Decora Dplx Surge Prot Recpt, Indicator Light & Alarm, 15a, White - Min Qty 4

Item #: WBB385237

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($167.80)

Price: $41.95
Product Information
Customer Review
Product Q&A
Leviton 8280-W 15 Amp, 125 Volt, NEMA 5-15R, 2-Poles, 3-Wires

Specifications:
  • 15 Amp
  • 125 Volt
  • NEMA 5-15R
  • 2-Poles
  • 3-Wires
  • Decora Plus Duplex Receptacle
  • Straight Blade
  • Hospital Grade
  • Self Grounding
  • Surge w/ Indicator Light & Audible Alarm
  • Back & Side Wired
  • Steel Strap
  • White

Product Specifications

    • AMPS15A
    • VOLTAGE125V
    • MANUFACTURERS PART NUMBER8280-W
    • COLORWhite
    • GRADEHospital
    • eP JOULE RATING720
    • BRANDLeviton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!