Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Leviton 8380-Igw Decora Dplx Surge Prot Recpt Iso Grd, Ind Lht & Alarm 20a, White - Min Qty 4
See all 45 items in product family

Leviton 8380-Igw Decora Dplx Surge Prot Recpt Iso Grd, Ind Lht & Alarm 20a, White - Min Qty 4

Item #: WBB385239

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Minimum Quantity: 3 ($152.85)

Price: $50.95
Product Information
Customer Review
Product Q&A
Leviton 8480-IGB 4-In-1 Receptacle, Straight Blade, Hospital Grade, Blue

Specifications:
  • 15-Amp
  • 125-Volt
  • NEMA 5-15R
  • 2-Poles
  • 3-Wires
  • 4-In-1 Receptacle
  • Straight Blade
  • Hospital Grade
  • solated Ground
  • Surge w/ Indicator Light
  • Side Wired
  • Steel Strap
  • Blue
  • Diagnostic LED for Power and Surge Protection
  • 4 Hospital Grade Outlets. Multi-line surge protection (L-N, L-G, and N-G).
  • Noise Filtering

Product Specifications

    • AMPS20A
    • VOLTAGE125V
    • MANUFACTURERS PART NUMBER8380-IGW
    • COLORWhite
    • GRADEHospital
    • eP JOULE RATING 720
    • BRANDLeviton

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!