Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Replacement Battery Cartridge #59
See all 22 items in product family

APC Replacement Battery Cartridge #59

Item #: WBB259249

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $155.95
Product Information
Customer Review
Product Q&A
APC Replacement Battery Cartridge #59

Includes: All required connectors, Battery recycling guide, Installation guide, Reusable packaging.
  • Hot-swappable batteries - Ensures clean, uninterrupted power to protected equipment while batteries are being replaced
  • Plug-and-Play installation

Product Specifications

    • COLORCharcoal
    • OPERATING ENVIRNOMENT °F32 to 104
    • MANUFACTURERS PART NUMBERRBC59
    • BRANDAPC®
    • BATTERY BLOCKS PER STRING2
    • BATTERY TYPEMaintenance-free Sealed Lead-Acid Battery with Suspended Electrolyte : Leakproof
    • EXPECTED BATTERY LIFE (YEARS)3 - 5
    • MAXIMUM HEIGHT "8
    • OPERATING RELATIVE HUMIDITY0 - 95 Percent
    • BATTERY MOUNTINGEnclosed Battery Cabinet
    • ENVIRONMENTAL COMPLIANCERoHS 7b Exemption
    • MAXIMUM DEPTH "2
    • MAXIMUM WIDTH "6
    • RBC™ QUANTITY1
    • LIMITED WARRANTY1 Year Repair or Replace
    • STORAGE RELATIVE HUMIDITY0 - 95 Percent
    • WEIGHT11.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed