Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in 50' Length

Carol 00790.63.07 10' Outdoor Powr-Center ® Extension Cord, 14awg 15a/125v - Blue
See all 50 items in product family

Carol 00790.63.07 10' Outdoor Powr-Center ® Extension Cord, 14awg 15a/125v - Blue

Item #: WBB583429

Sold By: globalindustrial.com

Ships same day. Only 7 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $16.95 ea.
3+ $14.95 ea.
Product Information
Customer Review
Product Q&A
10' Outdoor Powr-Center ® Extension Cord, 14AWG 15A/125V - Blue

  • 3-Conductor Grounded
  • Type SJEOOW
  • -40°C to 60°C
  • Jacket rated to 300 Volts
  • Indoor/Outdoor Use
  • 3 Grounded Outlets

Product Specifications

    • HEIGHT INCHES6
    • AMPS15
    • BRANDCarol Brand
    • CONSTRUCTIONPremium-Grade, Color-Coded PVC
    • MANUFACTURER PART NUMBER00790.63.07
    • RECEPTACLES3
    • PACKAGE QUANTITY1
    • WEIGHT LBS1.3
    • JACKET VOLTAGE RATING300
    • JACKET TEMPERATURE-40°C to 60°C
    • NEMA CONFIGURATION5-15P/5-15R
    • AWG SIZE14
    • COUNTRY OF ORIGINMade in the USA
    • CORD JACKETSJEOOW
    • VOLTAGE RATING125
    • GAUGE14
    • CORD LENGTH FEET10
    • REGULATORY APPROVALSUL Listed, OSHA Acceptable
    • COLORBlue
    • WATTAGE1,875
    • CONDUCTORS3
    • WIDTH INCHES14.8
    • APPLICATIONGeneral Use Indoor/Outdoor Cord, Chain Saws, Wet/Dry Vacs, Orbital sanders, Othe
    • NUMBER OF CONDUCTORS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!