Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(839 Items)
Sub Category
Extension Cords (265)
Remove
Carol 02551.70.01 12' Coiled Power Tool Extension/Power Supply Cord, 16AWG 15A/125V - Black
Remove

      Items
Carol 02551.70.01 12' Coiled Power Tool Extension/Power Supply Cord, 16AWG 15A/125V - Black Carol 02551.70.01 12' Coiled Power Tool Extension/Power Supply Cord, 16AWG 15A/125V - Black


Carol 02551.70.01 12' Coiled Power Tool Extension/Power Supply Cord, 16AWG 15A/125V - Black
Email This Page Printer Friendly Version
Carol 02551.70.01 12' Coiled Power Tool Extension/Power Supply Cord, 16AWG 15A/125V - Black
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB583367
Price: $16.75 ea.
(Sold in pkg of 10, $167.50)

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

12' Coiled Power Tool Extension/Power Supply Cord, 16AWG 15A/125V - Black

  • Type SJT
  • 60°C
  • 300 Volts
  • Coiled Cord Expands From 3' To 10' Or 12'
  • Right-Angle Plug Helps Prevent The Cord From Being Pulled From The Socket
  • 3-conductor grounded
Product Specifications
LENGTH INCHES 12.5
HEIGHT INCHES 6
AMPS 15
BRAND Carol Brand
CONSTRUCTION Premium-Grade, Color-Coded PVC
MANUFACTURERS PART NUMBER 02551.70.01
PACKAGE QUANTITY 10
COLOR Black
WIDTH INCHES 13.5
APPLICATION Workshop And Tool Bench Use
NUMBER OF CONDUCTORS 3
JACKET PVC
JACKET VOLTAGE RATING 300
NEMA CONFIGURATION 5-15P
AWG SIZE 16
COUNTRY OF ORIGIN Made in the USA
REGULATORY APPROVALS UL Listed, OSHA Acceptable
VOLTAGE 125
CORD LENGTH FEET 12
WATTAGE 1,875
CONDUCTORS 16 AWG Stranded Bare Copper Per ASTM B-174


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

From $23.25
More Info
Add to Cart
U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

From $9.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(84)