Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Extension Cords (265)
Remove
Carol 06250.61.06 50 Ft 12/3 SJOW Extension Cord
Remove

      Items
Carol 06250.61.06 50 Ft 12/3 SJOW Extension Cord Carol 06250.61.06 50 Ft 12/3 SJOW Extension Cord


Carol 06250.61.06 50 Ft 12/3 SJOW Extension Cord
Carol 06250.61.06 50 Ft 12/3 SJOW Extension Cord
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB492349
Price: $73.95 ea.
(Sold in pkg of 4, $295.80)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Carol 06250.61.06 50 Ft 12/3 SJOW Extension Cord

Made of water, oil, ozone and chemical resistant rubber for long lasting durability. New technology molecularly bonds cap and connector with heavy-duty strain reliefs built-in for lasting strength, even in rough applications. Offers exclusive personal identification system. Bold bright green color allows for easy visibility. 3-conductor grounded. Temperature range -40°C to 90°C. Voltage rating 300 volts. UL Listed. OSHA Acceptable. Available length is 50'. Color is Green. Gauge is 12. Limited Lifetime Warranty.

Product Specifications
LENGTH INCHES 14.5
HEIGHT INCHES 12.3
COLOR FINISH Green
AMPS 15
BRAND Carol Brand
GAUGE 12
MANUFACTURERS PART NUMBER 06250.61.06
PACKAGE QUANTITY 4
LENGTH 50
COUNTRY OF ORIGIN Made in the USA
CORD LENGTH FEET 50
PACKAGE TYPE Carton
WIRE TYPE SJOW Extension Cord
CONDUCTORS 3
AMPACITY 15
OUTLETS 1


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

From $23.25
More Info
Add to Cart
U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

From $9.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)