Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 00436.63.17 6' Major Appliance Cord, 14awg 15a/125v - Beige
See all 35 items in product family

Carol 00436.63.17 6' Major Appliance Cord, 14awg 15a/125v - Beige

Item #: WBB583417

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $6.20
Product Information
Customer Review
Product Q&A
6' Major Appliance Cord, 14AWG 15A/125V - Beige

  • 3-Conductor Grounded
  • Type SPT-3
  • 15 Amps
  • 60°C
  • 300 Volts
  • Molded Right-Angle Plug

Product Specifications

    • HEIGHT INCHES5.5
    • AMPS15
    • BRANDCarol
    • CONSTRUCTIONPremium-Grade PVC
    • MANUFACTURER PART NUMBER00436.63.17
    • RECEPTACLES3
    • PACKAGE QUANTITY1
    • NEMA CONFIGURATION5-15P/5-15R
    • NUMBER OF CONDUCTORS3
    • CORD LENGTH FEET6
    • APPLICATIONAir conditioners, Refrigerators, Freezers, Microwaves, Dehumidifiers
    • COLORBeige
    • WIDTH INCHES10.3
    • COUNTRY OF ORIGINMade in the USA
    • APPLIANCE TYPEMulti
    • WATTAGE1,875
    • CORD JACKETSPT-3
    • REGULATORY APPROVALSUL Listed
    • AWG SIZE14
    • GAUGE14
    • CONDUCTORS3
    • VOLTAGE RATING125

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.66.157:46