Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 02522.73.01 6' Spt-3 Power Supply Replacement Cord, 16awg 13a/125v - Black
See all 28 items in product family

Carol 02522.73.01 6' Spt-3 Power Supply Replacement Cord, 16awg 13a/125v - Black

Item #: WBB583442

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $5.20
Product Information
Customer Review
Product Q&A
6' SPT-3 Power Supply Replacement Cord, 16AWG 13A/125V - Black

  • 3-Conductor Grounded
  • Type SPT-3
  • 60°C
  • 300 Volts
  • Conductor stripped 5/8"
  • Free End Slit 1-1/2"

Product Specifications

    • HEIGHT INCHES6.4
    • AMPS13
    • BRANDCarol
    • CONSTRUCTIONPremium-Grade, Color-Coded PVC
    • MANUFACTURER PART NUMBER02522.73.01
    • PACKAGE QUANTITY1
    • AWG SIZE16
    • GAUGE16
    • CONDUCTORS3
    • NUMBER OF CONDUCTORS3
    • REGULATORY APPROVALSUL Listed
    • CORD LENGTH FEET6
    • COLORBlack
    • APPLICATIONFor Replacement Use
    • COUNTRY OF ORIGINMade in the USA
    • JACKETPVC
    • CORD JACKETSPT-3
    • PLUG CONFIGURATIONStraight
    • VOLTAGE RATING125
    • WIDTH INCHES11
    • WATTAGE1,625
    • NEMA CONFIGURATION5-15P

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Good Solution

Your review: Good Solution at a Great Price.!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:68