Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 00762.63.17 9' Major Appliance Cord, 12awg 20a/250v - Beige - Pkg Qty 24 - Pkg Qty 24
See all 35 items in product family

Carol 00762.63.17 9' Major Appliance Cord, 12awg 20a/250v - Beige - Pkg Qty 24 - Pkg Qty 24

Item #: WBB583412

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$12.25 each

Sold in packages of 24

Price: $294.00
Product Information
Customer Review
Product Q&A
9' Major Appliance Cord, 12AWG 20A/250V - Beige

  • 3-Conductor Grounded
  • Type SPT-3
  • 20 Amps
  • 60°C
  • 300 Volts
  • Molded Right-Angle Plug

Product Specifications

    • HEIGHT INCHES8.4
    • AMPS20
    • BRANDCarol
    • CONSTRUCTIONPremium-Grade PVC
    • MANUFACTURER PART NUMBER00762.63.17
    • RECEPTACLES1
    • PACKAGE QUANTITY24
    • NEMA CONFIGURATION5-20P/5-20R
    • CONDUCTORS3
    • REGULATORY APPROVALSUL Listed
    • NUMBER OF CONDUCTORS3
    • VOLTAGE RATING250
    • APPLICATIONAir conditioners, Refrigerators, Freezers, Microwaves, Dehumidifiers
    • COUNTRY OF ORIGINMade in the USA
    • GAUGE12
    • WIDTH INCHES13.8
    • AWG SIZE12
    • CORD LENGTH FEET9
    • COLORBeige
    • WATTAGE2,500
    • CORD JACKETSPT-3
    • APPLIANCE TYPEMulti

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:46