Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Extension Cords (265)
Remove
Direct Wire 8/3 Ext Cord, LIT, BLK, 25'
Remove

      Items
Direct Wire 8/3 Ext Cord, LIT, BLK, 25' Direct Wire 8/3 Ext Cord, LIT, BLK, 25'


Direct Wire 8/3 Ext Cord, LIT, BLK, 25'
Direct Wire 8/3 Ext Cord, LIT, BLK, 25'
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB765846
Price: $57.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Highly flexible annealed 30 gauge bare copper conductors, insulated with an STW water-resistant jacket. Operating temperatures range from -40° Ct o +90° C (-40° F to 194° F). Designed for indoor and outdoor industrial use. These cords are flexible, durable, and manufactured to meet or exceed all UL and OSHA requirements.

Product Specifications
LENGTH FEET 25
COLOR FINISH Black
AMPS 50A
BRAND Direct Wire & Cable
CONSTRUCTION STW/Copper
GAUGE 8/3
MANUFACTURERS PART NUMBER 4000830025100
PACKAGE QUANTITY 1
COLOR Black
OUTLETS 1
CORD LENGTH FEET 25
WIRE TYPE Extension Cord


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

From $23.25
More Info
Add to Cart
U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

From $9.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)