Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Contractor Grade Triple Tap Block Heater Cord SL-763, 2M'L Cord, 16/3 GA, Blue - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Bayco® Contractor Grade Triple Tap Block Heater Cord SL-763, 2M'L Cord, 16/3 GA, Blue - Pkg Qty 12

Item #: WBB790525

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.80 each

Sold in packages of 12

Price: $69.60
Product Information
Customer Review
Product Q&A
Bayco® Contractor Grade Triple Tap Block Heater Cord SL-763, 2M'L Cord, 16/3 GA, Blue, 12-PK

Features:
  • 2 M 16/3 Contractor Grade Triple Tap Block Heater Cord

Product Specifications

    • DEPTH INCHES4
    • HEIGHT INCHES10.75
    • AMPS13
    • BRANDNightStick®
    • DESCRIPTIONContractor Grade Triple Tap Block Heater Cord
    • MANUFACTURER PART NUMBERSL-763
    • RECEPTACLES3
    • PACKAGE QUANTITY12
    • WEIGHT LBS1.25
    • VOLTAGE RATING120
    • CORD LENGTH FEET6
    • COLORBlue
    • WIDTH INCHES1.25
    • CORD JACKETSJTW
    • GAUGE16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.197.151.150:66