Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® Single Tap Extension Cord w/ Lighted Ends SL-757L, 25'L Cord, 12/3 GA, Yellow, 4-PK - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Bayco® Single Tap Extension Cord w/ Lighted Ends SL-757L, 25'L Cord, 12/3 GA, Yellow, 4-PK - Pkg Qty 4

Item #: WBB790570

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$24.00 each

Sold in packages of 4

Price: $96.00
Product Information
Customer Review
Product Q&A
Bayco® Single Tap Extension Cord w/ Lighted Ends SL-757L, 25'L Cord, 12/3 GA, Yellow, 4-PK

Features:
  • Single Tap, High Visibility Lighted End

Product Specifications

    • DEPTH INCHES5
    • HEIGHT INCHES15
    • AMPS15
    • BRANDNightStick®
    • DESCRIPTIONSingle Tap Extension Cord w/ Lighted End
    • MANUFACTURER PART NUMBERSL-757L
    • RECEPTACLES1
    • PACKAGE QUANTITY4
    • WEIGHT LBS1.5
    • WIDTH INCHES1.5
    • VOLTAGE RATING120
    • GAUGE12
    • CORD JACKETSJTW
    • COLORYellow
    • CORD LENGTH FEET25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed