Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Extension Cords (265)
Remove
Bayco® Single-Tap All Season Cord W/Lighted End SL-997, 50'L Cord, 12/3 GA, Blue, 2-PK
Remove

      Items
Bayco® Single-Tap All Season Cord W/Lighted End SL-997, 50'L Cord, 12/3 GA, Blue, 2-PK Bayco® Single-Tap All Season Cord W/Lighted End SL-997, 50'L Cord, 12/3 GA, Blue, 2-PK


Bayco® Single-Tap All Season Cord W/Lighted End SL-997, 50'L Cord, 12/3 GA, Blue, 2-PK
Bayco® Single-Tap All Season Cord W/Lighted End SL-997, 50'L Cord, 12/3 GA, Blue, 2-PK
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB790592
Price: $47.95 ea.
(Sold in pkg of 2, $95.90)

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Bayco® Single-Tap All Season Cord W/Lighted End SL-997, 50'L Cord, 12/3 GA, Blue, 2-PK

Features:
  • Single Tap, High Visibility Lighted End, Flexible To -60° F
Product Specifications
LENGTH INCHES 7.25
DEPTH INCHES 7.25
HEIGHT INCHES 13.75
AMPS 15
BRAND Bayco®
DESCRIPTION Triple-Tap All Season Cord W/Lighted End
MANUFACTURERS PART NUMBER SL-997
PACKAGE QUANTITY 2
WEIGHT LBS 2.5
COLOR Blue
VOLTAGE 120
CORD GAUGE 12/3
CORD LENGTH FEET 50
CORD JACKET SJEOW 15A
WIDTH INCHES 2.5


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

U.S. Wire 50022 Attachable GFCI Rainproof Plug, 15A

From $23.25
More Info
Add to Cart
U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

U.S. Wire 35015 Twist-To-Lock Conveter Adapter, 12" Yellow, Cold Weather

From $9.50
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)