Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
U.S. Wire 50028 100 Ft. Triple Outlet Pow-R-Block w/ GFCI Plug, 12/3 Ga. SJTW-A, 15A

Rollover image to zoom in

Click image to enlarge

U.S. Wire 50028 100 Ft. Triple Outlet Pow-R-Block w/ GFCI Plug, 12/3 Ga. SJTW-A, 15A

Item #: WBB251091

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $81.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Portable GFCI units provide the user personal protection from ground faults anywhere electrical equipment is used. Units shut off the flow of current immediately when dangers such as frayed or worn insulation or faulty connections occur. Temp-Flex low temperature SJTW, yellow cord with a permanently molded Pow-R-Block outlet at one end and a GFCI plug at the other. Plug has both reset and manual test buttons and is rainproof.

Product Specifications

    • AMPS15
    • BRANDU.S. Wire & Cable
    • MANUFACTURER PART NUMBER50028
    • RECEPTACLES3
    • GAUGE12
    • COLORYellow
    • CORD LENGTH FEET100
    • NEMA5-15

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

u.s. wire 100ft triple outlet cable

Your review: worth the money if you're looking for a heavy duty extension.

Pros: it has durability that withstands excessive use. has a built in surge protector. great product for a fair price.

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.145.232.99:21