Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bayco® SL-747L, 50'L Triple Tap Extension Cord w/ Lighted Ends, 12/3 GA, 15amp Yellow, 2-PK - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

Bayco® SL-747L, 50'L Triple Tap Extension Cord w/ Lighted Ends, 12/3 GA, 15amp Yellow, 2-PK - Pkg Qty 2

Item #: WBB790595

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$47.95 each

Sold in packages of 2

Price: $95.90
Product Information
Customer Review
Product Q&A
Bayco® SL-747L, 50'L Triple Tap Extension Cord w/ Lighted Ends, 12/3 GA, 15amp Yellow, 2-PK

Features:
  • Triple Tap, High Visibility Lighted End

Product Specifications

    • DEPTH INCHES6.75
    • HEIGHT INCHES18.25
    • AMPS15
    • BRANDNightStick®
    • DESCRIPTIONTriple Tap Extension Cord w/ Lighted End
    • MANUFACTURER PART NUMBERSL-747L
    • RECEPTACLES3
    • PACKAGE QUANTITY2
    • WEIGHT LBS3.25
    • CORD JACKETSJTW
    • CORD LENGTH FEET50
    • WIDTH INCHES3.25
    • COLORYellow
    • GAUGE12
    • VOLTAGE RATING120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!