U.S. Wire 50020 2 Ft. Waterproof In-Line GFCI To Pow-R-Block, 12/3 Ga. SJT, 15A

Rollover image to zoom in

Click image to enlarge

U.S. Wire 50020 2 Ft. Waterproof In-Line GFCI To Pow-R-Block, 12/3 Ga. SJT, 15A

Item #: WBB251088

Sold By: globalindustrial.com

Ships same day. Only 26 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $26.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Portable GFCI units provide the user personal protection from ground faults anywhere electrical equipment is used. Units shut off the flow of current immediately when dangers such as frayed or worn insulation or faulty connections occur. Permanently molded triple outlet Pow-R-Block with in-line GFCI unit. Unit has both reset and manual test buttons. For indoor or outdoor use, SJTW wire type.

Product Specifications

    • AMPS15
    • BRANDU.S. Wire & Cable
    • MANUFACTURER PART NUMBER50020
    • RECEPTACLES3
    • NEMA5-15
    • CORD LENGTH FEET2
    • COLORYellow
    • GAUGE12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

174.129.187.112:24