Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Traveler Surge Protector/Suppressor 2 Outlets Direct Plug-In 1050 Joules
See all 8 items in product family

Traveler Surge Protector/Suppressor 2 Outlets Direct Plug-In 1050 Joules

Item #: WBB226349

Sold By: globalindustrial.com

Expected ship date 05/22/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $25.95 Save up to 39%
Price: $15.75
Product Information
Customer Review
Product Q&A
Traveler Surge Protector/Suppressor 2 Outlets Direct Plug-In 1050 Joules

Tripp Lite's portable TRAVELER surge suppressor offers complete AC and phone line surge suppression for laptops, electronic notepads, personal organizers and other portable electronic devices. Compact portable housing weighing less than 4 ounces neatly fits into laptop travel cases. Retractable plug prevents scratching of expensive portable electronics. Set of RJ11 telephone line suppression jacks protect dialup and DSL modem lines. TRAVELER offers 2 total outlets in a space saving direct plug-in format and diagnostic LEDs to warn of wiring problems and suppressor damage. $50,000 Ultimate Lifetime Insurance (USA & Canada Only). Bonus 6-ft. phone cord included.

Product Specifications

    • DEPTH INCHES1-3/4
    • HEIGHT INCHES3-1/2
    • AMPS--
    • BRANDTripp Lite
    • CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBERTRAVELER
    • RECEPTACLES2
    • TYPETraveler Surge Suppressor w/ TEL/DSL Protection
    • VOLTAGE RATING120
    • OUTLET TYPENEMA 5-15R
    • COLORBlack
    • LIMITED WARRANTYLifetime
    • CORD LENGTH FEET--
    • JOULES / DISCHARGE CURRENT1050
    • NEMA5-15R
    • WATTS1800

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!