Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carol 00655.63.04 3' Spt-3 Household Powr-Center /#174;, 14awg 15a/125v - Orange

Carol 00655.63.04 3' Spt-3 Household Powr-Center /#174;, 14awg 15a/125v - Orange

Item #: WBB583414

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4.78
Product Information
Customer Review
Product Q&A
3' SPT-3 Household Powr-Center ®, 14AWG 15A/125V - Orange

  • 3-Conductor Grounded
  • Type SPT-3
  • 60°C
  • 300 Volts
  • 3 Grounded Outlets

Product Specifications

    • HEIGHT INCHES7.3
    • AMPS15
    • BRANDCarol Brand
    • CONSTRUCTIONPremium-Grade, Color-Coded PVC
    • MANUFACTURER PART NUMBER00655.63.04
    • PACKAGE QUANTITY1
    • APPLICATIONClocks, Lamps, Holiday Lighting, Other Household Appliances
    • NUMBER OF CONDUCTORS3
    • JACKETPVC
    • JACKET VOLTAGE RATING300
    • COUNTRY OF ORIGINMade in the USA
    • CORD JACKETSPT-3
    • VOLTAGE RATING120
    • GAUGE 14
    • WIDTH INCHES7.5
    • NUMBER OF OUTLETS3
    • COLOROrange
    • REGULATORY APPROVALSUL Listed
    • CORD LENGTH FEET3
    • WATTS 1,875
    • CONDUCTORS14 AWG Stranded Bare Copper Per ASTM B-174

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!