Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Power & Surge Protection Strips (498)
Remove
Wiremold AL20IG506 Plugmold, 120V, 15A, 5'L
Remove

      Items
Wiremold AL20IG506 Plugmold, 120V, 15A, 5'L Wiremold AL20IG506 Plugmold, 120V, 15A, 5'L


Wiremold AL20IG506 Plugmold, 120V, 15A, 5'L
Wiremold AL20IG506 Plugmold, 120V, 15A, 5'L
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB872458
Minimum Quantity: 2 ($237.90)
Price: $118.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Wiremold AL20IG506 Plugmold, 120V, 15A, 5'L

Features

  • Compact low profile design
  • Full range of fittings
  • One and two - gang device boxes.
Product Specifications
BRAND Wiremold
DESCRIPTION Plugmold
MANUFACTURERS PART NUMBER AL20IG506
PACKAGE QUANTITY 2
SERIES Plugmold AL2000 series
MOUNTING Screw On Mount
VOLTAGE RATING 120V
NUMBER OF RECEPTACLES 10
DIMENSIONS 1-7/16"W X 1-1/8"H
RECEPTACLE Single
MATERIAL Aluminum
ENCLOSURE Aluminum
ENVIRONMENTAL CONDITIONS Dry Interior Locations
WIDTH 1-7/16"
HEIGHT 11-1/8"
APPLICATION Commercial, Office, Residential
LENGTH 5'
AMPERAGE RATING 15A


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Outlet Cord Reel

Outlet Cord Reel

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)