Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
APC Home Office SurgeArrest 8 Outlet with Phone (Splitter) Protection, 120V
See all 37 items in product family

APC Home Office SurgeArrest 8 Outlet with Phone (Splitter) Protection, 120V

Item #: WBB259238

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $28.95
Product Information
Customer Review
Product Q&A
APC Home Office SurgeArrest 8 Outlet with Phone (Splitter) Protection, 120V

Professional-grade Protection for Computers and Electronics. Includes: Cord management straps, Telephone Cable, User Manual.
  • Phone Line Splitter - Allows use of two pieces of equipment at once, such as a modem and phone.
  • Resettable circuit breaker - Easy recovery from overloads; no need to replace a fuse.
  • Receptacle Shock Safety Shutters - Shutters protect users from accidental contact with unused outlets.
  • Fail Safe Mode - Most other surge suppressors continue to let power through even after their circuits have been damaged, leaving your equipment exposed to future surges.APC's SurgeArrest fail safe, which means that once the circuit of an APC SurgeArrest has been compromised the unit disconnects equipment from the power supply ensuring that no damaging surges reach your equipment.
  • Data-line Protection - Protection of data lines (Ethernet, Coaxial and Phone lines) ensures complete protection of your equipment from surges. It is very important to protect your equipment fromback door surges traveling through data lines, as they can be as damaging to your equipment as surges traveling over power lines.
  • Protection Working Indicator - SurgeArrest will warn you if its circuitry has been damaged by heavy strike or power line surge and it is unable to provide 100% protection. If still under warranty, APC will then replace your damaged SurgeArrest free of charge.
  • Catastrophic Event Protection - SurgeArrest components such as MOVs and Thermal fuse ensure instantaneous reaction to lightning strikes and wiring faults. If the surge components are damaged due to power spike or over voltage, excess power cannot reach your equipment. Unlike the APC SurgeArrest products, most surge suppressors continue to let power through even after circuits have been damaged, leaving your equipment exposed to other damaging surges.
  • Transformer Block Spacing - Connect bulky transformer block plugs without covering up other outlets.
  • Noise Filtering - Surge Protector attenuates EMI/RFI line noise that can cause data errors and keyboard lockups, ensuring better performance of protected equipment.
  • Right Angle Plug - Plug angle allows for equipment and furniture to be placed closer to the wall than with a standard power cord. Reduces cord stress too.
  • 180 degree Rotating Cord Retainer - A 180-degree rotating cord with strain relief offers flexibility in positioning the SurgeArrest, and in routing the power cord.
  • Building Wiring Fault Indicator - This LED informs users of potentially dangerous wiring problems in the wall circuit.
  • Adjustable Cable Management - Keeps cords and cables neat and organized.
  • Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.
  • IEEE let-through ratings and regulatory agency compliance - Stringent third-party testing gives you confidence that APC's surge protectors will safeguard your equipment and data from potentially damaging surges and spikes.
  • Lightning and Surge Protection - To prevent damage to your equipment from power surges and spikes.
  • IEEE let-through ratings and regulatory agency compliance - APC surge protectors undergo stringent testing by IEEE, and are awarded "let-through ratings", which indicate the maximum voltage level that can possibly reach your equipment after a surge or voltage spike has passed through a surge protector. Lower IEEE let-through ratings indicate better protection and performance. The APC Essential SurgeArrest series offers optimal performance with a let-through rating of less than 330V for North American products, and a rating of less than 15% for products sold worldwide. All APC products comply with local agency safety requirements, including UL in North America and CE/Kema/Gost/C-tick/A-Tick/Telepermit in their respective regions.

Product Specifications

    • AMPS--
    • BRANDAPC
    • MANUFACTURER PART NUMBERP8T3
    • RECEPTACLES8
    • WEIGHT LBS2.0
    • JOULES / DISCHARGE CURRENT2525
    • MAXIMUM WIDTH "3
    • OPERATING ENVIRNOMENT °F32 to 113
    • UL 1449 TVSS RATING330V
    • INPUT FREQUENCY50/60 Hz
    • CORD LENGTH FEET6
    • EMI/RFI NOISE REJECTION (100 kHz to 10 MHz)70 dB
    • COLORBlack
    • REGULATORY APPROVALSCSA,NOM,UL 1363,UL 1449
    • LIMITED WARRANTYLifetime
    • INPUT CONNECTIONSNEMA 5-15P
    • RECEPTACLE STYLENEMA 5-15R
    • DATA LINE PROTECTIONRJ-11 2-Way Modem/Fax/DSL Splitter With Protection (Four Wire Dual Lines)
    • LINES PROTECTEDRJ11
    • LET THROUGH VOLATGE RATING< 85
    • OPERATING RELATIVE HUMIDITY0 - 95 Percent
    • STORAGE RELATIVE HUMIDITY0 - 95 Percent
    • MAXIMUM HEIGHT "1
    • SURGE ENERGY RATING1750 Joules
    • INPUT BREAKER CAPACITY15A
    • MAXIMUM DEPTH "13
    • DATA LINES PROTECTED (MULTI-LINE ONLY)1-4
    • SCC CODES1073130424905 1
    • VOLTAGE RATING120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.163.164.67:24