Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protect It! Coaxial Surge Protector/Suppressor 7 Outlets 7' Cord 2160 Joules
See all 36 items in product family

Protect It! Coaxial Surge Protector/Suppressor 7 Outlets 7' Cord 2160 Joules

Item #: WBB226238

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Protect It! Coaxial Surge Protector/Suppressor 7 Outlets 7' Cord 2160 Joules

The SUPER7COAX surge suppressor from Tripp Lite has 7 outlets and a 7-ft. cord with a space-saving right-angle plug. The unit has 2160 joules of surge energy absorption to handle the strongest surges. Built-in coax jacks prevent surges from damaging your cable/satellite equipment. Diagnostic LEDs alert the user to potential power problems. Lifetime Limited Warranty with $75,000 Ultimate Lifetime Insurance (USA & Canada Only).

  • 7 outlets/7 ft. cord
  • 2160 joule rating
  • Coaxial surge protection

  • Product Specifications

      • DEPTH INCHES10-5/16
      • HEIGHT INCHES1-1/2
      • AMPS15
      • BRANDTripp Lite
      • CONSTRUCTIONPlastic
      • MANUFACTURER PART NUMBERSUPER7COAX
      • RECEPTACLES7
      • TYPESurge Suppressor w/ Coaxial Protection
      • WATTS1800
      • VOLTAGE RATING120
      • NEMA5-15R
      • COLORGrey
      • JOULES / DISCHARGE CURRENT2160
      • LIMITED WARRANTYLifetime
      • LINES PROTECTEDCoax
      • OUTLET TYPENEMA 5-15R
      • CORD LENGTH FEET7

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!