Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Power & Surge Protection Strips (498)
Remove
Tripp Lite TLP808NETG Eco Energy-Saving Surge Suppressor 8 Outlets 8' Cord 2160 Joules
Remove

      Items
Tripp Lite TLP808NETG Eco Energy-Saving Surge Suppressor 8 Outlets 8' Cord 2160 Joules Tripp Lite TLP808NETG Eco Energy-Saving Surge Suppressor 8 Outlets 8' Cord 2160 Joules


Tripp Lite TLP808NETG Eco Energy-Saving Surge Suppressor 8 Outlets 8' Cord 2160 Joules
Tripp Lite TLP808NETG Eco Energy-Saving Surge Suppressor 8 Outlets 8' Cord 2160 Joules
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB246455
Price: $51.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Eco Energy-Saving Suppressor 8 Outlets 8' Cord 2160 Joules

Tripp Lite's TLP808NETG offers reliable, green surge technology that protects your computer and peripherals, the environment and your wallet. The TLP808NETG offers a unique Netbook switch that allows users to select wattage, so these are the only green surge suppressors compatible with all PCs, Notebooks and Netbooks. Energy-saving outlet configuration reduces energy waste (phantom loads) by cutting AC power to unused peripherals. TLP808NETG offers 8 total outlets, 1-line tel/network data line protection, 8 foot cord with space-saving angled plug and diagnostic LEDs to warn of wiring problems and suppressor damage. Network-grade AC suppression rated at 2160 joules shields equipment from surges and line noise. Integrated child-safety outlet covers safely seal off unused outlets. Attractive cool gray suppressor housing with keyhole mounting tabs and 3 designated transformer plug outlets offers convenient protection of desktop computer equipment and accessories. Lifetime Limited Warranty with $150,000 connected equipment insurance (USA & Canada Only).

Product Specifications
DEPTH INCHES 1-1/2
HEIGHT INCHES 4-7/8
COLOR FINISH Light Gray
AMPS 15
BRAND Tripp Lite
CONSTRUCTION Plastic
CORD LENGTH 8
MANUFACTURERS PART NUMBER TLP808NETG
RECEPTACLES 8
TYPE Eco Energy-Saving Surge Suppressor
COLOR Gray
VOLTS 120V AC
WATTS 1800
NEMA 5-15R
JOULES 2160
CORD LENGTH FEET 8
LIMITED WARRANTY Lifetime
VOLTAGE 120 VAC
OUTLET TYPE NEMA 5-15R


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Outlet Cord Reel

Outlet Cord Reel

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)