Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Isobar Surge Protector/Suppressor 15-Amp 12 Outlets 15' Cord 1280 Joules
See all 15 items in product family

Isobar Surge Protector/Suppressor 15-Amp 12 Outlets 15' Cord 1280 Joules

Item #: WBB226250

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $215.00 Save up to 39%
Price: $131.95
Product Information
Customer Review
Product Q&A
Isobar Surge Protector/Suppressor 15-Amp 12 Outlets 15' Cord 1280 Joules

Tripp Lite's IBAR12 offers network-grade surge and noise suppression in a versatile all-metal multi-mount cabinet. Detachable mounting flanges are configurable for rackmount, wallmount and under-counter installation. Uses only 1 rack space (1U) when installed in any 19 inch EIA standard rack. Features network grade AC surge suppression with EMI/RFI noise filtering. Outlets are arranged in exclusive isolated filter banks to limit noise interaction among connected items. Includes 12 outlets (2 front/10 rear), 15 ft AC power cord and guarded power switch to reduce the risk of accidental shutoff. Lifetime Limited Warranty with $25,000 Ultimate Lifetime Insurance (USA & Canada Only) coverage. Supports 19 in. rackmount (uses 1 rack space/1U), wallmount, under-counter and more.

Product Specifications

    • DEPTH INCHES4
    • HEIGHT INCHES1-3/4
    • AMPS15
    • BRANDTripp Lite
    • CONSTRUCTIONMetal
    • MANUFACTURER PART NUMBERIBAR12
    • RECEPTACLES12
    • COLORBlack
    • OUTLET TYPE2 Front NEMA 5-15R, 10 Rear
    • WATTS1800
    • CORD LENGTH FEET15
    • JOULES / DISCHARGE CURRENT1280
    • NEMANEMA 5-15R
    • LIMITED WARRANTYLifetime Limited
    • VOLTAGE RATING120

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!