Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multiple Outlet Strip w/ Locking Plug 20-Amp 24 Outlets 15' Cord
See all 36 items in product family

Multiple Outlet Strip w/ Locking Plug 20-Amp 24 Outlets 15' Cord

Item #: WBB226328

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $155.00 Save up to 39%
Price: $ 93.95
OUT OF STOCK.
Product Information
Customer Review
Product Q&A
Multiple Outlet Strip w/ Locking Plug 20-Amp 24 Outlets 15' Cord

Tripp Lite's PS7224-20T power strip offers 20 amp, 120V multi-outlet AC power distribution in a convenient 72 inch mountable housing with NEMA L5-20 locking input plug. Offers horizontal or vertical power distribution in rackmount, raceway and workbench applications. Includes 24 output receptacles with 2.795 inch center-to-center spacing, 15 ft AC line cord and lighted power switch with locking transparent cover to prevent accidental shutoff. Sturdy all-metal extruded aluminum housing stands up to demanding network, laboratory or factory environments.

Product Specifications

    • DEPTH INCHES1-1/2
    • HEIGHT INCHES1-1/2
    • AMPS20
    • BRANDTripp Lite
    • CONSTRUCTIONAluminum
    • DESCRIPTIONPower Strip w/ Locking Plug
    • MANUFACTURER PART NUMBERPS7224-20T
    • RECEPTACLES24
    • SURGE SUPPRESSIONNo
    • OUTLET TYPE(2) NEMA 5-15/20R, (22) NEMA 5-15R
    • COLORSilver
    • CORD LENGTH FEET15
    • NEMA5-15/20R & 5-15R
    • WATTS2400
    • VOLTAGE RATING120
    • STRIP LENGTH INCHES72

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

How can we purchase the spring clips that are shown as part o this Power Strip? We would like to buy 20 or 30 each.

Question Asked By: Dick , April 05, 2016

+ View 1 Answer

Answer This Question

what is the joules protection?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result