Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Multiple Outlet Strip w/ Surge Protection 15-Amp 24 Outlets 15' Cord 450 Joules
See all 58 items in product family

Multiple Outlet Strip w/ Surge Protection 15-Amp 24 Outlets 15' Cord 450 Joules

Item #: WBB226304

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $99.00 Save up to 15%
Price: $ 83.95
Product Information
Customer Review
Product Q&A
Multiple Outlet Strip w/ Surge Protection 15-Amp 24 Outlets 15' Cord 450 Joules

The SS7619-15 6-ft. power strip with AC surge suppression offers a convenient method of horizontal or vertical power distribution in equipment racks, computer rooms, workbenches, raceways and more. Includes 24 NEMA 5-15R output receptacles with 2.795-in. center-to-center spacing, 15-ft. AC line cord and adjustable mounting clips for installation in a wide variety of applications. Protects connected equipment from transient surges and line noise with built-in surge suppression rated at 450 joules. Corded, multi-outlet strip reduces cabling clutter and enables the connection of multiple electrical devices to a single AC wall socket. Features rugged all-metal housing, lighted power switch with transparent guard to prevent accidental shutoff, 15A resettable circuit breaker and attractive gray color scheme.

Product Specifications

    • DEPTH INCHES1-1/2
    • HEIGHT INCHES1-1/2
    • AMPS15
    • BRANDTripp Lite
    • CONSTRUCTIONMetal
    • DESCRIPTIONPower Strip w/ Surge Suppression
    • MANUFACTURER PART NUMBERSS7619-15
    • RECEPTACLES24
    • VOLTAGE RATING120
    • WATTS1800
    • NEMA5-15R
    • JOULES / DISCHARGE CURRENT450
    • STRIP LENGTH INCHES72
    • COLORSilver
    • CORD LENGTH FEET15

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed