Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Power & Surge Protection Strips (498)
Remove
Protect It! Surge Protector/Suppressor 6 Outlets 4' Cord 720 Joules
Remove

      Items
Protect It! Surge Protector/Suppressor 6 Outlets 4' Cord 720 Joules Protect It! Surge Protector/Suppressor 6 Outlets 4' Cord 720 Joules


Protect It! Surge Protector/Suppressor 6 Outlets 4' Cord 720 Joules
Protect It! Surge Protector/Suppressor 6 Outlets 4' Cord 720 Joules
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB226259
List Price $15.49    Save 39%
Price: $9.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Protect It! Surge Protector/Suppressor 6 Outlets 4' Cord 720 Joules

Tripp Lite's TLP604TEL Surge Suppressor offers economical AC and phone line surge suppression for full protection of workstations, desktop PCs, telecom systems and other sensitive electronics. Built-in AC surge suppression shields connected equipment from damage and performance problems due to transient surges. Set of RJ11 telephone line suppression jacks protect dialup and DSL modem lines, fax machines, cordless phones and more. TLP604TEL offers 6 total outlets, 4 foot cord and diagnostic LED to warn of suppressor damage. AC suppression rated at 720 joules shields equipment from surges and line noise. Attractive white suppressor housing with keyhole mounting tabs allow versatile placement options. Lifetime Limited Warranty.

Product Specifications
DEPTH INCHES 10-7/8
HEIGHT INCHES 1-1/4
COLOR FINISH White
AMPS 15
BRAND Tripp Lite
CONSTRUCTION Plastic
CORD LENGTH 4
MANUFACTURERS PART NUMBER TLP604TEL
RECEPTACLES 6
TYPE Surge Suppressor w/ TEL/DSL Protection
VOLTAGE 120 VAC
LIMITED WARRANTY Lifetime
CORD LENGTH FEET 4
NEMA 5-15R
WATTS 1800
VOLTS 120VAC
COLOR Gray
OUTLET TYPE NEMA 5-15R
JOULES 870


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Outlet Cord Reel

Outlet Cord Reel

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)