Buy Ballasts, Light Bulbs, Emergency Lighting, Fixtures, Work Lights, Batteries and More at Global Industrial, Save Money Today!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Power & Surge Strips, Extension Cords


(840 Items)
Sub Category
Power & Surge Protection Strips (498)
Remove
Protect It! Surge Protector/Suppressor 8 Outlets 8' Cord 2160 Joules
Remove

      Items
Protect It! Surge Protector/Suppressor 8 Outlets 8' Cord 2160 Joules Protect It! Surge Protector/Suppressor 8 Outlets 8' Cord 2160 Joules


Protect It! Surge Protector/Suppressor 8 Outlets 8' Cord 2160 Joules
Protect It! Surge Protector/Suppressor 8 Outlets 8' Cord 2160 Joules
Sold by: globalindustrial.com
Availability:  Usually ships in 5 to 8 days
Stock No: WBB226282
List Price $44.99    Save 33%
Price: $29.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Protect It! Surge Protector/Suppressor 8 Outlets 8' Cord 2160 Joules

Tripp Lite's TLP808TEL surge suppressor has 8 outlets, an 8-ft. cord with a space-saving right-angle plug, and diagnostic LEDs. The unit has a surge suppression rating of 2160 joules to handle the strongest surges. Built-in RJ11 jacks prevent surges from damaging your modem/fax/phone equipment. Lifetime Limited Warranty with $150,000 Ultimate Lifetime Insurance (USA, Puerto Rico & Canada only).

Product Specifications
DEPTH INCHES 1-1/2
HEIGHT INCHES 4-7/8
COLOR FINISH White
AMPS 15
BRAND Tripp Lite
CONSTRUCTION Plastic
CORD LENGTH 8
MANUFACTURERS PART NUMBER TLP808TEL
RECEPTACLES 8
TYPE Surge Suppressor w/ TEL/DSL Protection
WATTS 1800
NEMA 5-15R
JOULES 2820
CORD LENGTH FEET 8
LIMITED WARRANTY Lifetime
VOLTAGE 120 VAC
COLOR Gray
OUTLET TYPE NEMA 5-15R
VOLTS 120VAC


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Outlet Cord Reel

Outlet Cord Reel

From $62.95
More Info
Add to Cart


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(74)