Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protect It! Surge Protector/Suppressor 8 Outlets 8' Cord 2160 Joules
See all 38 items in product family

Protect It! Surge Protector/Suppressor 8 Outlets 8' Cord 2160 Joules

Item #: WBB226299

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Customer Review
Product Q&A
Protect It! Surge Suppressor 8 Outlets 8' Cord 2160 Joules TEL/DSL & Coaxial Protection

Tripp Lite's TLP808TELTV surge suppressor has 8 outlets, an 8-ft. cord with a space-saving right-angle plug, and diagnostic LEDs. The unit has a surge suppression rating of 2160 joules to handle the strongest surges. Built-in RJ11 jacks prevent surges from damaging your modem/fax/phone equipment. Built-in Type F coax jacks prevent surges from damaging your cable/satellite equipment. $150,000 Ultimate Lifetime Insurance (USA & Canada only).

  • 8 outlets / 8-ft. cord
  • 2160 joule rating
  • Modem/fax surge protection
  • Coaxial surge protection

  • Product Specifications

      • DEPTH INCHES1-1/2
      • HEIGHT INCHES4-7/8
      • AMPS15
      • BRANDTripp Lite
      • CONSTRUCTIONPlastic
      • MANUFACTURER PART NUMBERTLP808TELTV
      • RECEPTACLES8
      • TYPESurge Suppressor w/ TEL/DSL & Coaxial Protection
      • WATTS1800
      • VOLTAGE RATING120
      • NEMA5-15R
      • COLORWhite
      • JOULES / DISCHARGE CURRENT2160
      • LIMITED WARRANTYLifetime
      • LINES PROTECTEDRJ11/RJ45/Coax
      • OUTLET TYPENEMA 5-15R
      • CORD LENGTH FEET8

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!